




€24.42/ pieceexcl. VAT
€29.55incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7772 |
Fitting type | Flowcontroller |
Material | Technopolymer |
Tube Outside Diameter | 8 |
Control Method | Bidirectional |
Operating pressure | from 1 to 10 bar |
Operating temperature | from 0 to 70 °C |
Body material | Technopolymer |
Seal material | NBR |