LEGRIS

LEGRIS In-Line Bi-Directional Flow Regulator stainless steel 316L G3/8 BSPP 7822 00 17

  • ERIKS:11606365
  • Manufacturer:0820099653846
Image 1
Image 2
Image 1
Image 2
Save to list

€395.33/ pieceexcl. VAT

€478.35incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7822
Fitting type
Flowcontroller
Material
Stainless steel 316L
Thread type
Internal thread BSPP (G)
Thread Size
3/8
Flow Rate (6 bar - delta p = 1 bar)
86
Control Method
Bidirectional
Operating pressure
from 1 to 40 bar
Operating temperature
from -15 to 120 °C
Body material
Stainless steel 316L
Seal material
FKM