LEGRIS

LEGRIS In-Line Bi-Directional Flow Regulator stainless steel 316L G1/4 BSPP 7822 00 13

  • ERIKS:11606364
  • Manufacturer:0820099653839
Image 1
Image 2
Image 1
Image 2
Save to list

€241.94/ pieceexcl. VAT

€292.75incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7822
Fitting type
Flowcontroller
Material
Stainless steel 316L
Thread type
Internal thread BSPP (G)
Thread Size
1/4
Flow Rate (6 bar - delta p = 1 bar)
55
Control Method
Bidirectional
Operating pressure
from 1 to 40 bar
Operating temperature
from -15 to 120 °C
Body material
Stainless steel 316L
Seal material
FKM