LEGRIS

LEGRIS Fluorpolymer (FEP) tube, 1025T10 00, 10x8mm, white, 25 meter

  • ERIKS:23216078
  • Manufacturer:0820099169002
Image 1
Save to list

€860.06/ pieceexcl. VAT

€1,040.67incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025T
Hose material
FEP
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from -40 to 150 °C
Roller length
25 m
Colour
White
Minimum bending radius
120 mm