LEGRIS

LEGRIS Fluorpolymer (FEP) tube, 1025T08 00, 8x6mm, white, 25 meter

  • ERIKS:23282156
  • Manufacturer:820099168982
Image 1
Save to list

€620.64/ per boxexcl. VAT

€750.97incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025T
Hose material
FEP
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 150 °C
Roller length
25 m
Colour
White
Minimum bending radius
70 mm