LEGRIS

LEGRIS Fluorpolymer (FEP) tube, 1025T06 00, 6x4mm, white, 25 meter

  • ERIKS:23215265
  • Manufacturer:820099168951
Image 1
Save to list

€488.47/ per boxexcl. VAT

€591.05incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025T
Hose material
FEP
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -40 to 150 °C
Roller length
25 m
Colour
White
Minimum bending radius
50 mm