LEGRIS

LEGRIS Fluorpolymer (FEP) tube, 1025T04 00 25, 4x2.5mm, white, 25 meter

  • ERIKS:23216077
  • Manufacturer:0820099168913
Image 1
Save to list

€253.15/ pieceexcl. VAT

€306.31incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025T
Hose material
FEP
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -40 to 150 °C
Roller length
25 m
Colour
White
Minimum bending radius
40 mm