LEGRIS

LEGRIS Fluorpolymer (FEP) tube, 1005T10 00, 10x8mm, white, 5 meter

  • ERIKS:23215514
  • Manufacturer:0820099165035
Image 1
Save to list

€225.36/ pieceexcl. VAT

€272.69incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1005T
Hose material
FEP
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from -40 to 150 °C
Roller length
5 m
Colour
White
Minimum bending radius
120 mm