LEGRIS

LEGRIS Fluorpolymer (FEP) tube, 1005T08 00, 8x6mm, white, 5 meter

  • ERIKS:23215306
  • Manufacturer:820099165011
Image 1
Save to list

€163.91/ per boxexcl. VAT

€198.33incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1005T
Hose material
FEP
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 150 °C
Roller length
5 m
Colour
White
Minimum bending radius
70 mm