




€63.68/ pieceexcl. VAT
€77.05incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7160 |
Fitting type | Flowcontroller |
Material | Brass, nickel plated |
Tube Outside Diameter | 8 |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Control Method | Uni-directional |
Operating pressure | from 1 to 10 bar |
Operating temperature | from 0 to 70 °C |
Body material | Brass, nickel plated |
Seal material | NBR |