




€23.35/ pieceexcl. VAT
€28.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7011 |
Fitting type | Flowcontroller |
Material | Technopolymer / Brass, Nickel-plated |
Tube Outside Diameter | 4 |
Thread type | Outer thread metric |
Thread Size | M5x0.8 |
Control Method | Uni-directional |
Operating pressure | from 1 to 10 bar |
Operating temperature | from 0 to 70 °C |
Body material | Technopolymer / Brass, Nickel-plated |
Seal material | NBR |