LEGRIS

LEGRIS Flow Regulator Exhaust stainless steel 316L M5x0.8 7810 19 19

  • ERIKS:23217443
  • Manufacturer:0820099333830
Image 1
Image 2
Image 1
Image 2
Save to list

€163.98/ pieceexcl. VAT

€198.42incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7810
Fitting type
Flowcontroller
Material
Stainless steel 316L
Thread type
Inner thread/outer thread
Thread Size
M5x0.8
Control Method
Uni-directional
Operating pressure
from 1 to 10 bar
Operating temperature
from 0 to 70 °C
Body material
Stainless steel 316L
Seal material
FKM