LEGRIS

LEGRIS Flow Regulator Exhaust stainless steel 316L G1/4 BSPP 7810 13 13

  • ERIKS:23217441
  • Manufacturer:0820099333779
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 5
Save to list

€147.94/ pieceexcl. VAT

€179.01incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7810
Fitting type
Flowcontroller
Material
Stainless steel 316L
Thread type
Inner thread/outer thread
Thread Size
1/4
Control Method
Uni-directional
Operating pressure
from 1 to 10 bar
Operating temperature
from 0 to 70 °C
Body material
Stainless steel 316L
Seal material
FKM