




€32.11/ pieceexcl. VAT
€38.85incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7140 |
Fitting type | Flowcontroller |
Material | Brass, nickel plated |
Thread type | Inner thread/outer thread |
Thread Size | M5x0.8 |
Control Method | Uni-directional |
Operating pressure | from 1 to 10 bar |
Operating temperature | from 0 to 70 °C |
Body material | Brass, nickel plated |
Seal material | NBR |