LEGRIS

LEGRIS Flow Regulator Bi-Directional stainless steel 316L G1/4 BSPP 7812 13 13

  • ERIKS:23217446
  • Manufacturer:0820099333915
Image 1
Image 2
Image 1
Image 2
Save to list

€214.42/ pieceexcl. VAT

€259.45incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7812
Fitting type
Flowcontroller
Material
Stainless steel 316L
Thread type
Inner thread/outer thread
Thread Size
1/4
Control Method
Bidirectional
Operating pressure
from 1 to 10 bar
Operating temperature
from 0 to 70 °C
Body material
Stainless steel 316L
Seal material
FKM