




€23.15/ pieceexcl. VAT
€28.01incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0672 |
Housing material | Sinterbronze |
Port thread type | BSPP (G) |
Port Size | 3/8 |
Operating temperature | from -20 to 150 °C |
Maximum operating pressure in bar | 12 bar |
C | G3/8 mm |
E | 10 mm |
F | 22 mm |
H | 28 mm |