




€22.28/ pieceexcl. VAT
€26.96incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0676 |
Housing material | Polyethylene |
Port thread type | BSPP (G) |
Port Size | 3/8 |
Operating temperature | from -10 to 80 °C |
Maximum operating pressure in bar | 10 bar |
C | G3/8 mm |
F | 20 mm |
F1 | 6 mm |
H | 38 mm |
H1 | 30 mm |