




€30.00/ pieceexcl. VAT
€36.30incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0676 |
Housing material | Polyethylene |
Port thread type | BSPP (G) |
Port Size | 1/2 |
Operating temperature | from -10 to 80 °C |
Maximum operating pressure in bar | 10 bar |
C | G1/2 mm |
F | 25 mm |
F1 | 8 mm |
H | 50 mm |
H1 | 40 mm |