




€11.39/ pieceexcl. VAT
€13.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Extended Stud Elbow |
Manufacturer ID | 3669 04 19 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Extended | Yes |
Oscillation | Yes |
Weight | 14 g |
C | M5x0.8 |
D | 4 mm |
E | 3.5 mm |
F | 10 mm |
G | 10 mm |
H | 27.5 mm |
J | 7 mm |
K | 11 mm |
L | 18 mm |
L/2 | 9 mm |