




€15.03/ pieceexcl. VAT
€18.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Extended Stud Elbow |
Manufacturer ID | 3629 10 13 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Extended | Yes |
Oscillation | Yes |
Weight | 54 g |
C | R1/4 |
D | 10 mm |
F | 18 mm |
G | 17.5 mm |
H | 39 mm |
J | 12 mm |
K | 19.5 mm |
L | 29 mm |
L/2 | 14.5 mm |