




€46.43/ pieceexcl. VAT
€56.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 6100 |
Type | Equal Tee |
Manufacturer ID | 6104 08 00 |
Shape | T-shape |
Material | Brass |
Tube Outside Diameter | 8 mm |
Operating temperature | from -40 to 120 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Vacuum, Other Fluids, Compatible Gases |
Oscillation | No |
Weight | 103 g |
D | 8 mm |
F | 17 mm |
G | 19 mm |
H | 38 mm |
L/2 | 30 mm |