




€56.63/ pieceexcl. VAT
€68.52incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Equal Tee |
Manufacturer ID | 3804 04 00 |
Shape | T-shape |
Material | Stainless steel 316L |
Tube Outside Diameter | 4 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 20 g |
D | 4 mm |
D | 5/32 |
G | 11 mm |
H | 0.89 in |
H | 24 mm |
L | 19 mm |
L/2 | 9.5 mm |