




€112.64/ pieceexcl. VAT
€136.29incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Equal Stud Elbow |
Manufacturer ID | 3802 12 00 |
Shape | L-shaped |
Material | Stainless steel 316L |
Tube Outside Diameter | 12 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 72 g |
D | 12 mm |
G | 20 mm |
L | 43 mm |
L/2 | 21.5 mm |