




€53.23/ pieceexcl. VAT
€64.41incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Equal Straight Connector |
Manufacturer ID | 3806 10 00 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 10 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 33 g |
D | 10 mm |
G | 17.5 mm |
L | 45 mm |
L/2 | 22.5 mm |