




€72.39/ pieceexcl. VAT
€87.59incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Equal Bulkhead Elbow |
Manufacturer ID | 3639 14 00 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 14 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 144 g |
D | 14 mm |
F1 | 27 mm |
F2 | 27 mm |
G | 21.5 mm |
H | 59 mm |
K | 29.5 mm |
L | 34 mm |
L/2 | 17 mm |
T | 25 mm |