




€35.46/ pieceexcl. VAT
€42.91incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Equal Bulkhead Elbow |
Manufacturer ID | 3639 10 00 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 80 g |
D | 10 mm |
F1 | 22 mm |
F2 | 27 mm |
G | 17.5 mm |
H | 51 mm |
K | 24 mm |
L | 29 mm |
L/2 | 14.5 mm |
T | 21 mm |