




€81.04/ pieceexcl. VAT
€98.06incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 28/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Equal Bulkhead Connector |
Manufacturer ID | 3816 55 00 |
Shape | Bulkhead |
Material | Stainless steel 316L |
Tube Outside Diameter | 3/16 in |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 17 g |
D | 3/16 |
F | 17 mm |
F1 | 13 mm |
L1 | 15 mm |
L2 | 18 mm |
T | 12.5 mm |