




€13.63/ pieceexcl. VAT
€16.49incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0189 |
Shape | Plug |
Material | Steel, galvanized |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 20 bar |
L | 4 mm |
F | 12 mm |