




€26.15/ pieceexcl. VAT
€31.64incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9421U |
Shape | Coupling (female connector) |
Diameter, hose connector | 8 mm |
Material | Technopolymer |
Temperature range | from -20 to 60 °C |
Flow-through capacity | 1,250 l/min |
Maximum operating pressure | 16 bar |
Seal material | NBR |
D | 8 mm |
g | 31.5 |
L | 88.5 mm |
L1 | 26 |
F | 17 mm |