LEGRIS

LEGRIS Coupler with Hosetail Euro Profile DN=7.2 ØD=13mm 9421E07 13

  • ERIKS:23215315
  • Manufacturer:0820099481135
Image 1
Image 2
Image 1
Image 2
Please purchase in multiples of 6
Save to list

€32.77/ pieceexcl. VAT

€39.65incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
9421E
Shape
Coupling (female connector)
Diameter, hose connector
13 mm
Material
Technopolymer
Temperature range
from -20 to 60 °C
Flow-through capacity
2,000 l/min
Maximum operating pressure
16 bar
Seal material
NBR
D
13 mm
g
36.5
L
97 mm
L1
30
F
22 mm