LEGRIS

LEGRIS Coupler with Hosetail Euro Profile DN=7.2 ØD=10mm 9421E07 10

  • ERIKS:23215314
  • Manufacturer:0820099481067
Image 1
Image 2
Image 1
Image 2
Save to list

€32.93/ pieceexcl. VAT

€39.85incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
9421E
Shape
Coupling (female connector)
Diameter, hose connector
10 mm
Material
Technopolymer
Temperature range
from -20 to 60 °C
Flow-through capacity
2,000 l/min
Maximum operating pressure
16 bar
Seal material
NBR
D
10 mm
g
36.5
L
93 mm
L1
26
F
22 mm