LEGRIS

LEGRIS Coupler with Hosetail ARO Profile DN=5.5 ØD=6mm 9421A06 06

  • ERIKS:23217743
  • Manufacturer:0820099480916
Image 1
Image 2
Image 1
Image 2
Save to list

€38.43/ pieceexcl. VAT

€46.50incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
9421A
Shape
Coupling (female connector)
Diameter, hose connector
6 mm
Material
Technopolymer
Temperature range
from -20 to 60 °C
Flow-through capacity
1,250 l/min
Maximum operating pressure
16 bar
Seal material
NBR
D
6 mm
g
31.5
L
86.5 mm
L1
26
F
17 mm