LEGRIS

LEGRIS Coupler with Hosetail ARO Profile DN=5.5 ØD=10mm 9421A06 10

  • ERIKS:23217745
  • Manufacturer:0820099480978
Image 1
Image 2
Image 1
Image 2
Please purchase in multiples of 6
Save to list

€36.61/ pieceexcl. VAT

€44.30incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
9421A
Shape
Coupling (female connector)
Diameter, hose connector
10 mm
Material
Technopolymer
Temperature range
from -20 to 60 °C
Flow-through capacity
1,250 l/min
Maximum operating pressure
16 bar
Seal material
NBR
D
10 mm
g
31.5
L
86.5 mm
L1
26
F
17 mm