




€53.52/ pieceexcl. VAT
€64.76incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 2297 |
Shape | Coupling (female connector) |
Diameter, hose connector | 19 mm |
Material | Brass, Nickel-plated |
Temperature range | from -20 to 100 °C |
Flow-through capacity | 8,500 l/min |
Maximum operating pressure | 20 bar |
Seal material | NBR |
D | 19 mm |
D1 | 20.7 |
g | 39.5 |
L | 69 mm |
L1 | 37 |