




€46.85/ pieceexcl. VAT
€56.69incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9410E |
Shape | Coupling (female connector) |
Diameter, hose connector | 12 mm |
Material | Technopolymer |
Temperature range | from -20 to 60 °C |
Flow-through capacity | 2,000 l/min |
Maximum operating pressure | 16 bar |
Seal material | NBR |
D | 12 mm |
g | 36.5 |
L | 151 mm |
L1 | 63 |