




€41.32/ pieceexcl. VAT
€50.00incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9410A |
Shape | Coupling (female connector) |
Diameter, hose connector | 10 mm |
Material | Technopolymer |
Temperature range | from -20 to 60 °C |
Flow-through capacity | 1,250 l/min |
Maximum operating pressure | 16 bar |
Seal material | NBR |
D | 10 mm |
g | 31.5 |
L | 143 mm |
L1 | 54 |