




€47.01/ pieceexcl. VAT
€56.88incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9405U |
Shape | Coupling (female) |
Thread connection | External thread (NPT) |
Size of threaded connection (inch) | 3/8 |
Material | Technopolymer |
Temperature range | from -20 to 60 °C |
Flow-through capacity | 2,250 l/min |
Maximum operating pressure | 16 bar |
Seal material | NBR |
Material ball | Stainless steel |
F | 22 |
L | 83.5 mm |
g | 36.5 |