




€30.39/ pieceexcl. VAT
€36.77incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9415U |
Shape | Coupling (female) |
Thread connection | Internal thread (NPT) |
Size of threaded connection (inch) | 3/8 |
Material | Technopolymer |
Temperature range | from -20 to 60 °C |
Flow-through capacity | 1,250 l/min |
Maximum operating pressure | 16 bar |
Seal material | NBR |
Material ball | Stainless steel |
Spring material | Stainless steel |
E | 12 mm |
F | 22 |
L | 72 mm |
g | 31.5 |