




€34.06/ pieceexcl. VAT
€41.21incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9415U |
Shape | Coupling (female) |
Thread connection | Internal thread (NPT) |
Size of threaded connection (inch) | 1/2 |
Material | Technopolymer |
Temperature range | from -20 to 60 °C |
Flow-through capacity | 1,250 l/min |
Maximum operating pressure | 16 bar |
Seal material | NBR |
Material ball | Stainless steel |
Spring material | Stainless steel |
E | 15 mm |
F | 27 |
g | 31.5 |
L | 76.5 mm |