




€20.23/ pieceexcl. VAT
€24.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0171 |
Shape | Coupling (female) |
Thread connection | External thread BSPT (R) |
Size of threaded connection (inch) | 1/8 |
Material | Technopolymer |
Colour | Red |
Temperature range | from -20 to 80 °C |
Maximum operating pressure | 20 bar |
Seal material | NBR |
Spring material | Stainless steel |
E | 7.5 mm |
F | 10 |
L | 21 mm |