




€35.87/ pieceexcl. VAT
€43.40incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9416U |
Shape | Coupling (female) |
Thread connection | Internal thread BSPP (G) |
Size of threaded connection (inch) | 1/4 |
Material | Technopolymer |
Temperature range | from -20 to 60 °C |
Flow-through capacity | 1,250 l/min |
Maximum operating pressure | 16 bar |
Seal material | NBR |
Material ball | Stainless steel |
E | 12 mm |
F | 22 |
g | 31.5 |
L1 | 12.5 |
L2 | 68.5 mm |