




€4.42/ pieceexcl. VAT
€5.35incl. VAT
311 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0673 |
Housing material | Sinterbronze |
Port thread type | BSPP (G) |
Port Size | 1/4 |
Operating temperature | from -20 to 150 °C |
Maximum operating pressure in bar | 12 bar |
C | G1/4 mm |
E | 8 mm |
F | 17 mm |
H | 14 mm |