




€2.87/ pieceexcl. VAT
€3.47incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3100 |
Series | 3100 |
Connection type 1 | Push-in |
Maximum operating pressure | 20 bar |
Operating temperature | from -20 to 80 °C |
Material | Brass, Nickel-plated |
Shape | Straight |
Extended | No |
L | 600 mm |
H | 12 mm |
G | 10.5 mm |
G1 | 14.5 mm |
D | 1/4 in |