




€1.27/ pieceexcl. VAT
€1.54incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3100 |
Series | 3100 |
Connection 1 | 6 mm |
Connection type 1 | Push-in |
Operating temperature | from -20 to 80 °C |
Material | Brass |
Shape | Straight |
Extended | No |
D | 6 mm |
L | 629 mm |
H | 11.5 mm |
G | 10 mm |
G1 | 14.5 mm |