

€18.58/ pieceexcl. VAT
€22.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6816 |
Manufacturer ID | 6816 10 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Operating temperature | from -10 to 95 °C |
Seal material | EPDM |
Grab ring material | Stainless steel |
D | 10 mm |
F | 22 mm |
K | 14.5 mm |
L | 30 mm |
L1 | 13 mm |
T | 18.5 mm |