




€24.42/ pieceexcl. VAT
€29.55incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Bulkhead Connector |
Manufacturer ID | 3636 08 10 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 44 g |
C | G1/8 |
D | 8 mm |
D1 | 8 mm |
E | 8.5 mm |
F1 | 19 mm |
F2 | 19 mm |
H | 34 mm |
H1 | 10.5 mm |
K | 21 mm |
T | 17 mm |