




€12.36/ pieceexcl. VAT
€14.96incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Bulkhead Connector |
Manufacturer ID | 3636 04 10 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 20 g |
C | G1/8 |
D | 4 mm |
D1 | 4 mm |
E | 8.5 mm |
F1 | 14 mm |
F2 | 14 mm |
H | 30.5 mm |
H1 | 11 mm |
K | 15 mm |
T | 13 mm |