LEGRIS

LEGRIS Box 75m FDA tube 1075Y12F10 polyethyleen 12x9mm white

  • ERIKS:13276276
Image 1
Save to list

€198.45/ pieceexcl. VAT

€240.12incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1075Y
Hose material
Polyethylene
Internal diameter
9 mm
Outer diameter
12 mm
Colour
White
Minimum bending radius
55 mm