LEGRIS

LEGRIS Box 75m FDA tube 1075Y12F00 polyethyleen 12x9mm naturel

  • ERIKS:13276274
Image 1
Save to list

€198.45/ pieceexcl. VAT

€240.12incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1075Y
Hose material
Polyethylene
Internal diameter
9 mm
Outer diameter
12 mm
Colour
Natural
Minimum bending radius
55 mm