LEGRIS

LEGRIS Box 25m PU tube 1025U08V03 polyurethaan 8x5,5mm red anti-spark

  • ERIKS:12117820
Image 1
Save to list

€202.91/ pieceexcl. VAT

€245.52incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -20 to 70 °C
Roller length
25 m
Colour
Red
Minimum bending radius
20 mm